3 in. x 30 ft. Fiberglass Pipe
3 in. x 30 ft. Fiberglass Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 30 ft
- Material:
- Fiberglass
- PipeTubing Size:
- 3 in
- UL Listed:
- No