4-1/2 in. Fiberglass Pipe
4-1/2 in. Fiberglass Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Material:
- Fiberglass
- PipeTubing Size:
- 4-1/2 in
- Pressure Class:
- 2500#
- UL Listed:
- No