Fiber Glass System/Smith Fibercast 4-1/2 in. Threaded 2500# Fiberglass Down Hole Tubing Nipple

SN2540AS0

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
4-1/2 in
Fitting Sizes
4-1/2 in
Fitting Type
Straight
Length
4 in
Material
Fiberglass
Pressure Class
2500#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday