Fiber Glass System/Smith Fibercast

4-1/2 x 2 in. Fiberglass Nipple

Part #SN2540AS024  |  Manufacturer Part #N2540AS-024

Length:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 4-1/2 in

Fitting Sizes: 4-1/2 in

Fitting Type: Straight

Length: 2 in

Material: Fiberglass

Pressure Class: 2500#