Fiber Glass System/Smith Fibercast

6-5/8 in. Female Fiberglass Flange

Part #SFFF0965  |  Manufacturer Part #FFF-0965

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6-5/8 in

    Part #SFFF0965Mfr. Part #FFF-0965

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Fitting Size 1: 6-5/8 in

Fitting Size 2: 6-5/8 in

Fitting Sizes: 6-5/8 in

Flange Type: Raised Face

Material: Fiberglass