Fiber Glass System/Smith Fibercast Bell End x Male Fiberglass Adapter

SFBMNS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Male
End Connections
Bell End x Male
Fitting Size 1
2-3/8 in
Fitting Size 2
2-3/8 in
Fitting Sizes
2-3/8 in
Fitting Type
Straight
Material
Fiberglass
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday