Fiber Glass System/Smith Fibercast Threaded Fiberglass and Steel Flange

SFFF15

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-3/8 in
Fitting Size 2
2-3/8 in
Fitting Sizes
2-3/8 in
Fitting Type
Straight
Material
Fiberglass, Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday