Cap Hard Hat in White

You last purchased this on
 
Fibre Metal Products

Cap Hard Hat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fibre Metal Products

Cap Hard Hat in White

  • Fast #
  • Part #FE2SW01A000
  • Item #1663474
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Allows workers to reverse the cap to attach a welding helmet or face shield without removing and reversing the suspension and reinstalling the headband.
  • Suspension swings back to normal wearing position when needed.
  • Cap style hard hat with Swingstrap suspension.
  • All Fibre-Metal caps and hats are SEI certified to ANSI Z89 in both forward and reverse positions.
  • Requires Certification

Specifications

ANSI:
ANSI 289.1
Color Finish Name:
White
Material:
Plastic
Material Type:
Thermoplastic