Ratchet Adjustment Head Gear in Grey
Ratchet Adjustment Head Gear in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Noryl,® the same material used in our welding helmets
- Crown size: 4"
- High Performance face shields are stronger, more durable and more heat resistant than ordinary face shields
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Color Finish Name:
- Grey
- Material:
- Noryl®
- Reusable:
- No