Field Controls

10 in. Fresh Air Damper

Part #FFAD10  |  Manufacturer Part #46590510

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: .1

Diameter: 10 in

Gauge: 22

Length: 15-5/8 in

Material: Stainless Steel

UL Listed: No

Watts: 3

Width: 12-1/8 in