18 in. UV Air Purifier Repair Lamp
18 in. UV Air Purifier Repair Lamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Field Controls offers 15 different UVC replacement lamp sizes to fit Field Controls portable air purifiers and induct air purifiers
- Each UV lamp / bulb has a one (90) day warranty
- Replacement lamp for UV-18
- The UV lamp is working when the blue tube lights up
- Refer to the chart for the specific and lamp size for UV-Aire, DUO, FlexMountUV, TRIO Portable, TRIO Plus, TRIO Pro or TRIO induct air purifier models and portable room air purifiers
Specifications
- Brand Model Compatibility:
- UV-18
- Length:
- 18 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Lamp
- Volts:
- 120V
- Watts:
- 30 W