4 in. Air System

You last purchased this on
 
Field Controls

Model CAS-4 4 in. Air System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Field Controls

Model CAS-4 4 in. Air System

  • Fast #
  • Part #FCAS4
  • Item #1400726
  • Manufacturer Part #46266302
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for optimum safety and includes a proving device that won't allow the burner to engage without the fan-in-a-can operating
  • A 4 intake air hood (IAH) is included along with mounting brackets to secure the Fan-in-a-Can, jr. to a wall
  • Provides combustion air for appliances when direct connection to the burner is not possible
  • It may be used with a residential water heater with the addition of control kit CK-20FV
  • Requires Certification

Specifications

Collection:
Model CAS-4
Diameter:
4 in
Energy Star Compliant:
No
Product Type:
Air System
UL Listed:
No
Volts:
24V