1-3/8 in. Pipe Clamp

Part #FTC24  |  Item #7236844  |  Manufacturer Part #TC24

$ 69.00 EACH

Diameter:

1-3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Extremely accurate and fast reacting
  • California title 24 compliant
  • Rugged plastic
  • Type K male mini plug
  • Cable length: 6'

Specifications

CE Approved: No

Diameter: 1-3/8 in

ETL Listed: No

Material: Plastic

NSF Certified: No

Temperature Range: -50° F to 257° F