11 in. Extension Magnet and LED
11 in. Extension Magnet and LED
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threaded connection keeps light securely turned off when not in use
- Lighted magnet extension tool
Specifications
- Application:
- Residential
- Battery Size:
- L736
- Length:
- 25-1/2 in
- Magnetic:
- Yes
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Pocket Extension Magnet, Light