12 in. 180F K-Type Pipe Clamp Thermocouple

You last purchased this on
 
Fieldpiece Instruments

12 in. 180F K-Type Pipe Clamp Thermocouple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fieldpiece Instruments

12 in. 180F K-Type Pipe Clamp Thermocouple

  • Fast #
  • Part #FATC2
  • Item #3879631
  • Manufacturer Part #ATC2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Size: 12"
  • Used to take temperatures of medium to large pipes within its 3/8" - 2-1/4" jaw range
  • Requires Certification

Specifications

Brand Model Compatibility:
Most A/C Units
Length:
12 in
Material:
Aluminum
Type:
FATC2