4 in. Large Deluxe Meter Case in Yellow
This product has been replaced by
Manufacturer Part #ANC1
4 in. Large Deluxe Meter Case in Yellow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-contact voltage function is sensitive enough to detect 24VAC on thermostats
- High voltage LED and beeper let you know when you've hooked up to a circuit over 30V and the continuity LED and beeper tells you if a circuit is open or closed
- Works with Fieldpiece accessory heads for just about any job
- The built-in amp clamp reads 0-300A directly on the meter with 0.1 resolution
Documents
Specifications
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- Nylon