400A Loaded Clamp Meter with Swivel
400A Loaded Clamp Meter with Swivel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto-range dual display
- Volts AC/DC, microamps DC and capacitance
- Swivel-head clamp
- Clamp probe holder
- Battery: 9V, 200 hrs
- Magnetic hanger
- AC: 400A
Specifications
- AMP:
- 400
- Color Finish Name:
- Yellow
- Power Source:
- Battery
- Volts:
- 9V