5 cfm Vacuum Pump
This product has been replaced by
Manufacturer Part #VP67
5 cfm Vacuum Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In-line four port manifold for easy access
- Backlit oil reservoir to view condition of oil and system
- On-the-fly oil change in seconds
- Anti oil-suck-back keeps oil out of gauges and system
- Water resistant to withstand direct rain
- 15 micron ultimate vacuum
- Simple-to-use gas ballast with LED indicator
- Sturdy base to stay upright
- Port Sizes: (1) 1/4”, (2) 3/8”, (1) 1/2”
Documents
Specifications
- CFM:
- 5 ft3/min
- Height:
- 9-1/4 in
- Horsepower:
- 1/3 hp
- Length:
- 12-2/5 in
- Maximum Temperature:
- 122
- Minimum Temperature:
- 30
- RPM:
- 3440
- Type:
- D068Z3403
- UL Listed:
- No
- Volts:
- 95V, 130V
- Width:
- 17-7/10 in