5 in. Digital Manifold with Clamp

This product has been replaced by

Fieldpiece Instruments Black Hydronic Manifold Pressure Test Kit
Fieldpiece Instruments Wireless Refrigerant Manifold 3-port
Manufacturer Part #SM380V
You last purchased this on
 
Fieldpiece Instruments

5 in. Digital Manifold with Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Fieldpiece Instruments Black Hydronic Manifold Pressure Test Kit
Fieldpiece Instruments Wireless Refrigerant Manifold 3-port
Manufacturer Part #SM380V
Fieldpiece Instruments

5 in. Digital Manifold with Clamp

  • Fast #
  • Part #FSMAN360
  • Item #4878369
  • Manufacturer Part #SMAN360
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All measurements in clear sight
  • Micron vacuum gauge with alarms, stopwatch and rate indicator
  • Three-port
  • Automatic target superheat
  • Simultaneous superheat and subcooling
  • Requires Certification

Specifications

Maximum Temperature:
140
Pressure - Maximum:
800 psi
Width:
5 in