Dual-Temperature Meter with K-Type Thermocouples
Dual-Temperature Meter with K-Type Thermocouples
Frequently Purchased Together
Product Details
- Two K-type thermocouples included
- Separate min/max and hold buttons
- Read temperature 1, temperature 2, or temperature 1 - temperature 2
- Select °F or °C
- LED indicates disengaged probe
- Great temperature compensation for fast changing environments
- Rugged rubber boot
- External calibration pots make field calibration a breeze
- Clear front case with magnetic hanger included
Documents
Specifications
- Application:
- HVAC/R Systems
- Battery Size:
- 9V
- Color Finish Name:
- Yellow
- Material:
- Rubber
- Pressure - High:
- 400
- Temperature Range:
- -58 to 2000 Deg F