8 cfm Vacuum Pump

This product has been replaced by

Fieldpiece Instruments Yellow/Black Vacuum Pump
Fieldpiece Instruments 8 CFM Vacuum Pump
Manufacturer Part #VP87
You last purchased this on
 
Fieldpiece Instruments

8 cfm Vacuum Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Fieldpiece Instruments Yellow/Black Vacuum Pump
Fieldpiece Instruments 8 CFM Vacuum Pump
Manufacturer Part #VP87
Fieldpiece Instruments

8 cfm Vacuum Pump

  • Fast #
  • Part #FVP85
  • Item #7522715
  • Manufacturer Part #VP85
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Simple-to-use gas ballast with LED indicator
  • In-line four port manifold for easy access
  • Easy access and operation
  • Smart variable speed DC motor
  • Protects against voltage drop
  • Anti oil-suck-back keeps oil out of gauges and system
  • Water resistant to withstand direct rain
  • Requires Certification

Specifications

CFM:
8 ft3/min
Capacity:
8 oz
Height:
12-2/5 in
Horsepower:
3/4 hp
Length:
17-7/10 in
Maximum Temperature:
122
Minimum Temperature:
30
RPM:
2500
Type:
PHPL6486PN
UL Listed:
No
Volts:
130V
Width:
9-1/4 in