Expandable True RMS Stick Multimeter with Backlight

You last purchased this on
 
Fieldpiece Instruments

Expandable True RMS Stick Multimeter with Backlight

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fieldpiece Instruments

Expandable True RMS Stick Multimeter with Backlight

  • Fast #
  • Part #FHS36
  • Item #2171152
  • Manufacturer Part #HS36
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Silicone wire insulation on the leads means they will stay flexible in cold weather and will not melt if bumped by a soldering iron
  • Rugged ABS case with rubberized bumpers, built-in magnetic hangers, built-in lead storage, an ergonomic shape, and auto power-off to conserve battery life
  • Non-contact voltage function is sensitive enough to detect 24VAC on thermostats
  • Temperature measurement will be accurate even in fast changing environments because of excellent temperature compensation
  • Includes true zRMS stick multimeter with backlight, 400A amp clamp accessory, deluxe Silicone test leads, short alligator lead extensions, deluxe meter case, 9V battery and operator’s manual
  • Requires Certification

Specifications

AMP:
0.4
Application:
HVACR
Automatic Shut-Off:
Yes
Battery Type:
Alkaline
CE Approved:
No
Material:
Plastic
Material Type:
ABS
Meter Type:
Multimeter
Number of Tools Included:
1
Power Source:
Battery
Temperature Range:
32 to 122 Deg F (0 to 50 Deg C)
UL Listed:
UL 61010-1
Volts:
9V