Dual Port Manometer in Yellow
This product has been replaced by
Manufacturer Part #SDMN5
Dual Port Manometer in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Has zero-adjust and auto-power-off (to save battery life, but can be disabled for data logging if desired)
- Will allow you to take gas pressure between -60" WC and 60" WC, can also measure P1 or P2 pressure readings or the difference between P1 and P2
- A portable dual port manometer accessory head which is capable of taking gas pressure as well as static pressure
- Static pressure is possible with the resolution of 0.001" WC or 0.01 mBar
- Has two different measurement scales: in WC (inches of water column) and mBar
Specifications
- Color Finish Name:
- Yellow