Fieldpiece Instruments Essential Clamp Meter in Grey and Yellow

FSC420

Manufacturer Part #: SC420

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dual display
  • Non-contact voltage
  • Volts AC/DC
  • Microamps DC
  • Capacitance
  • Fifty mega ohm with .01 resolution
  • Continuity
  • Diode test

SPECIFICATIONS

AMP
400
Height
9-17/100 in
Power Source
Battery
Type
FSC420
Width
79 mm

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+

This Item: Fieldpiece Instruments Essential Clamp Meter in Grey and Yellow