Wireless Refrigerant Manifold 4-port

You last purchased this on
 
Fieldpiece Instruments

SMAN® Wireless Refrigerant Manifold 4-port

  • Fast #
  • Part #FSM480V
  • Item #7851601
  • Manufacturer Part #SM480V
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fieldpiece Instruments

SMAN® Wireless Refrigerant Manifold 4-port

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • All measurements in clear sight
  • Simultaneous superheat and subcooling
  • Four port
  • Set high and low vacuum alarms
  • Temperature compensated with SL temp to avoid false positives
  • Adjust auto power off duration, adjustable back light duration
  • Timer tracks duration of test
  • Automatic target superheat
  • (6) AA required
  • Select each unit of measurement individually
  • Requires Certification

Specifications

Battery Size:
AA
Battery Type:
Alkaline
CE Approved:
No
Collection:
SMAN®
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
ETL Listed:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Maximum Temperature:
122
NSF Certified:
No
Number of Tools Included:
1
Power Source:
Battery
Pressure - Maximum:
800 psig
Product Type:
Manifold, Micron Gauge
Smart Home Enabled:
No
Temperature Range:
32 to 122 Deg F
Tool Type:
Manifold Gauge
Weight:
4.03 lb
Wireless Communication - FEI:
Wi-Fi