FIFTEEN LIGHT CHANDELIER

Part #S31352EN3708  |  Item #7552180  |  Manufacturer Part #31352EN3-708

Type:

S31352EN3708
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Laurel Leaf collection
  • 15 A19 Medium 9.5 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • etched ripple glass shades
  • ENERGY STAR® Qualified
  • A decorative canopy is included
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Fixture weighs over 50 pounds, and special hanging hardware may be needed for installation
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.

Green

Specifications

Bulb Type: LED

CSA Certified: Yes

Color Finish: Estate Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Diameter: 41-3/4 in

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Etched Ripple

Green: [Yes, Energy Star]

Height: 39 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Steel

Number Of Blades: 5

Number Of Lights: 15

Power Source: Hardwired

Type: S31352EN3708

UL Listed: Yes

Volts: 120V

Watts: 9.5