Figure 061 1-1/2 in. Ductile Iron 250 psig Flanged Lever Handle Plug Valve

Part #X0617M1P61P6WYJ  |  Manufacturer Part #0617M1P61P6WYJ

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tufline® lined valve bodies and plugs incorporate dovetail recesses
  • Locked in lining resists shrinkage, collapse, and blow-out
  • Higher pressures and vacuums are easily handled
  • A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
  • The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life

Documents

Specifications

Collection: Figure 061

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Ductile Iron

Maximum Pressure: 250 psig

Type: X0617M1P61P6WYJ

Valve Operator: Lever Handle

Valve Size: 1-1/2 in

Valve Type: Plug Valve