4 in. Ductile Iron 150 psi Flanged Wrench with Locking Device Plug Valve
Figure 061 4 in. Ductile Iron 150 psi Flanged Wrench with Locking Device Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locked in lining resists shrinkage, collapse, and blow-out
- Higher pressures and vacuums are easily handled
- Tufline® lined valve bodies and plugs incorporate dovetail recesses
- The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life
- A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
Documents
Specifications
- Collection:
- Figure 061
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Ductile Iron
- Pressure - Maximum:
- 150 psi
- Valve Operator:
- Wrench with Locking Device
- Valve Size:
- 4 in
- Valve Type:
- Plug Valve