6 in. Ductile Iron 250 psig Flanged Lever Handle Plug Valve

You last purchased this on
 

Figure 061 6 in. Ductile Iron 250 psig Flanged Lever Handle Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

Figure 061 6 in. Ductile Iron 250 psig Flanged Lever Handle Plug Valve

  • Fast #
  • Part #X0611P61P6WYG7MU
  • Item #4643431
  • Manufacturer Part #0617M1P61P6GU
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Locked in lining resists shrinkage, collapse, and blow-out
  • Higher pressures and vacuums are easily handled
  • Tufline® lined valve bodies and plugs incorporate dovetail recesses
  • The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life
  • A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
  • Requires Certification

Documents


Specifications

Collection:
Figure 061
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Material:
Ductile Iron
Pressure - Maximum:
250 psig
Valve Operator:
Lever Handle
Valve Size:
6 in
Valve Type:
Plug Valve