1-1/2 in. Alloy Steel 235 psi Flanged Locking Handle Plug Valve

You last purchased this on
 

Figure 067 1-1/2 in. Alloy Steel 235 psi Flanged Locking Handle Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

Figure 067 1-1/2 in. Alloy Steel 235 psi Flanged Locking Handle Plug Valve

  • Fast #
  • Part #X06700P1WYJ
  • Item #4923191
  • Manufacturer Part #06700P1WY 1-1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • No seizing or sticking
  • Requires Certification

Documents


Specifications

Collection:
Figure 067
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Material:
Alloy Steel
Pressure - Maximum:
235 psi
Valve Operator:
Locking Handle
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Type:
Plug Valve