Figure 067 2 in. Ductile Iron 150 psi Flanged Wrench Plug Valve

Part #X06716P1WK  |  Manufacturer Part #06716P1W

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing

Documents

Specifications

Collection: Figure 067

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Ductile Iron

Maximum Pressure: 150 psi

Type: X06716P1WK

Valve Operator: Wrench

Valve Size: 2 in

Valve Type: Plug Valve