Figure 067 4 in. Stainless Steel 150 psi Flanged Gear with Locking Device Plug Valve

X06744P1GZP

Manufacturer Part #: 06744P1GZ-4

Valve Size

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing

SPECIFICATIONS

Collection
Figure 067
End Connection 2
Flanged
End Connections
Flanged
Maximum Pressure
150 psi
Type
X06744P1GZP
Valve Operator
Gear with Locking Device
Valve Port Opening
Full Port
Valve Type
Plug Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday