Figure 1 1 in. Bronze Threaded Globe Valve

Part #C1G  |  Item #86258  |  Manufacturer Part #1*010

Call for Pricing EACH

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Screwed bonnet.
  • For steam and nonshock water, oil or gas services.
  • Use in commercial and industrial applications within the material, pressure and temperature range of the valve.
  • Heavy and rugged.
  • Nonasbestos composition packing provides tight stem seal.
  • Include backseat in interior of bonnet below the packing.
  • Brass bonnet and integral disc on sizes 1/4"– 3/8".
  • Bronze body and disc on sizes 1/2"– 2".
  • Class 125.
  • Comply with MSS SP-80 and meets material and design requirements of Fed. Spec.

Not Approved for Potable Water Applications

Specifications

Collection: Figure 1

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Type: M49220002

Valve Bonnet Type: Threaded

Valve Disc Material: Bronze

Valve Operator: Wheel Handle

Valve Size: 1 in