Figure 10 2 x 1/2 in. 150# Reducing Black Malleable Iron Flush Bushing

Part #BFBKD  |  Manufacturer Part #2XD.BFB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Black

Collection: Figure 10

Fitting Size 1: 2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 2 in x 1/2 in

Fitting Type: Reducing

Head Style: Hex

Material: Malleable Iron

Pressure Class: 150#