Figure 10 3 x 1-1/4 in. 150# Reducing Black Malleable Iron Flush Bushing

Part #BFBMH  |  Manufacturer Part #3X1B.BFB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Black

Collection: Figure 10

Fitting Size 1: 3 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 3 in x 1-1/4 in

Fitting Type: Reducing

Head Style: Hex

Material: Malleable Iron

Pressure Class: 150#