1-1/4 in. Cast Iron 400 psig Flanged Wrench Plug Valve

You last purchased this on
 
Flowserve Nordstrom

Figure 143 1-1/4 in. Cast Iron 400 psig Flanged Wrench Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flowserve Nordstrom

Figure 143 1-1/4 in. Cast Iron 400 psig Flanged Wrench Plug Valve

  • Fast #
  • Part #N143ILSH
  • Item #5136730
  • Manufacturer Part #143ILS 1-1/4
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Greater process control provided by leak-free, easy turning performance of the gland, which flexes
  • High-pressure performance made possible by the heavy-wall body, which can withstand higher-than-line sealant pressure and expected line stresses
  • Reduced downtime as a result of sealant channels that provide lubrication and protect the seating surface against corrosion, erosion or accumulation of solids
  • Reliable operation enabled by the Seal port sealant grooving system, designed to give complete distribution of pressurized sealant to seating surfaces
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.1, ASME B16.10
ASTM:
ASTM A-126 Class B
Application:
Cold Working Pressure
Collection:
Figure 143
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
6-1/2 in
MSS:
MSS SP-78
Material:
Cast Iron
Pressure - High:
200
Pressure - Maximum:
400 psig
Pressure Class:
200#
Recommended Valve Application:
Gas, HVAC, Irrigation, Oil, Steam, Waste Water
Temperature Range:
-20 to 350 Deg F (29 to 177 Deg C)
Valve Body Material:
Cast Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
1-1/4 in
Valve Type:
Plug Valve
Weight:
14 lb