1 in. Carbon Steel 600 psig Threaded Lever Handle Plug Valve

You last purchased this on
 
Flowserve Nordstrom

Figure 2224 1 in. Carbon Steel 600 psig Threaded Lever Handle Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flowserve Nordstrom

Figure 2224 1 in. Carbon Steel 600 psig Threaded Lever Handle Plug Valve

  • Fast #
  • Part #N2224G
  • Item #1334261
  • Manufacturer Part #2224 1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drop tight shutoff
  • Metal to Metal sealing
  • Steel lubricated
  • Regular pattern
  • ANSI Class 302
  • Requires Certification

Specifications

ASME:
ASME B16.34
Collection:
Figure 2224
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Material:
Carbon Steel
Pressure - Maximum:
600 psig
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Carbon Steel
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Plug Valve