Figure 2224 2 in. Carbon Steel 600 psig Threaded Gear Operator Plug Valve

Part #N2224K  |  Manufacturer Part #2224

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Figure 2224

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Carbon Steel

Maximum Pressure: 600 psig

Type: N2224K

Valve Operator: Gear Operator

Valve Port Opening: Standard Port

Valve Size: 2 in

Valve Type: Plug Valve