3/4 in. Threaded 150# Black Malleable Iron Square Head Countersunk Plug

You last purchased this on
 

Figure 33SP1 3/4 in. Threaded 150# Black Malleable Iron Square Head Countersunk Plug

This product requires certification to purchase.
You last purchased this on
 

Figure 33SP1 3/4 in. Threaded 150# Black Malleable Iron Square Head Countersunk Plug

  • Fast #
  • Part #IBSSCPF
  • Item #3333390
  • Manufacturer Part #33SP1006C
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B1.20.1, ASME B16.14
ASTM:
ASTM A-197
Clean Bagged:
No
Coating:
Black
Collection:
Figure 33SP1
End Connection 1:
Threaded
End Connections:
Threaded
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Head Style:
Square
ISO:
ISO 9001:2008, ISO 14001
Material:
Malleable Iron
Pressure - High:
300
Pressure Class:
150#
Type:
IBSSCPF
UL Listed:
Yes
Weight:
0.13 lb