Figure 33T3 2-1/2 in. Threaded 300# Black Malleable Iron Tee

IB300TL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Clean Bagged
No
Coating
Black
Collection
Figure 33T3
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
FM Approved
Yes
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Type
Straight
ISO Specifications
ISO 14001, ISO 9001:2008
Type
IB300TL
UL Listed
Yes
Weight
7.6

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday