1 x 1/2 in. Threaded Reducing Brass Hex Bushing
Figure 36HB1L 1 x 1/2 in. Threaded Reducing Brass Hex Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ?ANSI 61.4
- Clean Bagged:
- No
- Collection:
- Figure 36HB1L
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Reducing
- Head Style:
- Hex
- Height:
- 1-1/10 in
- ISO:
- ISO 9001:2008, ISO 14123
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-4
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Width:
- 1-11/25 in