Figure 36HB1L 1 x 3/4 in. Threaded Reducing Brass Hex Bushing
Part #IBRLFHBGF | Item #7751641 | Manufacturer Part #36HB1010006L
All Sizes
Product Details
Specifications
ANSI Specifications: ANSI 61.4
Clean Bagged: No
Collection: Figure 36HB1L
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1 in x 3/4 in
Fitting Type: Reducing
Head Style: Hex
Height: 1-1/10 in
ISO Specifications: [ISO 9001:2008, ISO 14125]
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61-4
UL Listed: Yes
Width: 1-11/25 in