Figure 36HB1L 1/2 x 3/8 in. Threaded Reducing Brass Hex Bushing

Part #IBRLFHBDC  |  Item #7751743  |  Manufacturer Part #36HB1004003L

$ 2.80 EACH
(Pricing is for 1/2 in x 3/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #IBRLFHBDBItem #7751752Mfr. Part #36HB1004002L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.95 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #IBRLFHBDCItem #7751743Mfr. Part #36HB1004003L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.80 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IBRLFHBFDItem #7751675Mfr. Part #36HB1006004L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.85 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IBRLFHBHFItem #7751614Mfr. Part #36HB1012006L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.94 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IBRLFHBJGItem #7751568Mfr. Part #36HB1014010L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.60 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IBRLFHBJHItem #7751570Mfr. Part #36HB1014012L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.70 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ‎ANSI 61.4

Clean Bagged: No

Collection: Figure 36HB1L

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Head Style: Hex

Height: 81/100 in

ISO Specifications: [ISO 9001:2008, ISO 14108]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-4

UL Listed: Yes

Width: 9/10 in