Figure 36HB1L 2 x 1 in. Threaded Reducing Brass Hex Bushing

Part #IBRLFHBKG  |  Item #7751518  |  Manufacturer Part #36HB1020010L

$ 22.65 EACH
(Pricing is for 2 in x 1 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/4 in

    Part #IBRLFHBFBItem #7751672Mfr. Part #36HB1006002L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.66 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IBRLFHBGDItem #7751648Mfr. Part #36HB1010004L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.99 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IBRLFHBGFItem #7751641Mfr. Part #36HB1010006L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.71 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IBRLFHBHGItem #7751611Mfr. Part #36HB1012010L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.44 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IBRLFHBKGItem #7751518Mfr. Part #36HB1020010L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.65 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IBRLFHBKJItem #7751513Mfr. Part #36HB1020014L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.80 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ‎ANSI 61.4

Clean Bagged: No

Collection: Figure 36HB1L

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Reducing

Head Style: Hex

Height: 1-7/20 in

ISO Specifications: [ISO 9001:2008, ISO 14144]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-4

UL Listed: Yes