1-1/4 in. Brass Full Port NPT 600# Ball Valve

You last purchased this on
 
FNW®

Figure 410A 1-1/4 in. Brass Full Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 410A 1-1/4 in. Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #LIN291151
  • Item #4327352
  • Manufacturer Part #291151
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable packing
  • CSA approved
  • Blow-out proof stem
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM A-283, ASTM B-16 C36000
CSA Certified:
Yes
Collection:
Figure 410A
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Length (in):
5-3/25 in
Handle Material:
Steel
Handle Type:
Lever
Height:
2-9/25 in
IAPMO Listed -:
Yes
Length:
3-7/20 in
MSS:
MSS SP-110
Material:
Brass
Maximum Temperature:
150
Minimum Temperature:
-20
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
UL 125/UL 842
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
WaterSense Labeled:
No
Weight:
1.61 lb