Figure 463 3/8 in. 150# Ground Joint Black Malleable Iron Union

Part #B150UC  |  Item #24125  |  Manufacturer Part #0312507809

$ 7.35 EACH
(Pricing is for 3/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #B150UAItem #5815Mfr. Part #0312507403

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.53 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #B150UCItem #24125Mfr. Part #0312507809

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.35 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #B150UDItem #6948Mfr. Part #0312508005

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.66 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #B150UFItem #42881Mfr. Part #0312508203

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.66 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #B150UGItem #25920Mfr. Part #0312508609

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.97 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #B150UHItem #9489Mfr. Part #0312508807

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.31 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #B150UJItem #45210Mfr. Part #0312509003

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.84 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #B150UKItem #28623Mfr. Part #0312509201

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.74 /EACH
    Added to your cart. View Cart

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Connection: Ground Joint
  • Domestic

Not Approved for Potable Water Applications

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.39]

ASTM Specifications: [ASTM A-153, ASTM A-197]

Clean Bagged: No

Coating: Black

Collection: Figure 463

FM Approved: Yes

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: [Straight, Ground Joint]

High Pressure: 300

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 1-13/16 in

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Temperature Range: -20 to 150 Deg F

UL Listed: Yes

Weight: 0.42