Figure AN7722-3A 2 in. Ductile Iron Nitrile Gear Operator Handle Butterfly Valve

AAN77223AK

Manufacturer Part #: AN7722-3A

Valve Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Figure AN7722-3A
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
UL Listed
Yes
Valve Operator
Gear Operator Handle
Valve Seat Material
Nitrile
Valve Type
Butterfly Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday