1 in. Forged Brass Full Port Sweat 600# Ball Valve
Figure X416 1 in. Forged Brass Full Port Sweat 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.18, ANSI 61
- Collection:
- Figure X416
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Handle Length (in):
- 4-19/25 in
- Handle Material:
- Steel
- Handle Type:
- Lever
- Height:
- 2-8/25 in
- IAPMO Listed -:
- Yes
- Length:
- 3-37/100 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- WaterSense Labeled:
- No
- Weight:
- 0.95 lb