1/2 in. Forged Brass Full Port Sweat 600# Ball Valve

You last purchased this on
 
FNW®

Figure X416 1/2 in. Forged Brass Full Port Sweat 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure X416 1/2 in. Forged Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #LIN282134
  • Item #4532814
  • Manufacturer Part #282134
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.18, ANSI 61
Collection:
Figure X416
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Length (in):
3-39/50 in
Handle Material:
Steel
Handle Type:
Lever
Height:
1-77/100 in
IAPMO Listed -:
Yes
Length:
2-19/100 in
MSS:
MSS SP-110
Material:
Forged Brass
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
WaterSense Labeled:
No
Weight:
0.26 lb