10 mic Plastic Extended Life Filter Bag
10 mic Plastic Extended Life Filter Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- Filter Size:
- 10 mic
- Filtering Material:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Filter Bag
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No